Beli instant electric water heater di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)
    Mulai

    Rp5.499.900

    Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)
    Deskripsi:
    Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal models
    atribut:
    • Capacity (L): 100
    • Power Consumption Electrical (W): 1500
    • Voltage (V): 220-240
  2. Paloma Gas Water Heater (Pemanas Air Gas)
    Mulai

    Rp4.399.900

    Paloma Gas Water Heater (Pemanas Air Gas)
    Deskripsi:
    Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.
    atribut:
    • Capacity (L): 5
    • Installation: Indoor
  3. Rinnai Gas Water Heater (Pemanas Air Gas)
    Mulai

    Rp1.599.900

    Rinnai Gas Water Heater (Pemanas Air Gas)
    Deskripsi:
    Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
  4. Wasser Pump Booster (Pompa Dorong)
    Mulai

    Rp999.900

    Wasser Pump Booster (Pompa Dorong)
    Deskripsi:
    Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
  5. Ariston Electric Water Heater Instant (Pemanas Air Elektrik)
    Mulai

    Rp1.999.900

    Ariston Electric Water Heater Instant (Pemanas Air Elektrik)
    atribut:
    • Frequency (Hz): 50/60
    • Voltage (V): 220-230
    • Power (W): 2400
    • Water Flow (L/minute): 2 (Min); 8 (Max)
    • Index Protection: IP25
  6. Ariston Electric Water Heater Andris 2 R (Pemanas Air Elektrik)
    Mulai

    Rp2.199.900

    Ariston Electric Water Heater Andris 2 R (Pemanas Air Elektrik)
    Deskripsi:
    Perlindungan ganda terhadap karat denganteknologi Titan ShieldTerlindung dari resiko terbakar dengan ScaldingPreventionDesain Italia
    atribut:
    • Voltage (V): 230
    • Tank: Steel with Titanshield
    • Heat Element: Copper
    • Thermostat: TBSR (Mechanic)
    • Protection Level: IPX1
    • Joint Diameter (inch): 1/2
    • Maximum Pressure (bar): 7.5
    • Maximum Temperature (°C): 75
  7. FERROLI Electric Water Heater Instant Divo Series (Pemanas Air Elektrik)
    Mulai

    Rp2.299.900

    FERROLI Electric Water Heater Instant Divo Series (Pemanas Air Elektrik)
    Deskripsi:
    - Garansi Resmi. - Garansi 3 Tahun.
    atribut:
    • Voltage (V): 220
    • Working Pressure (Bar): 0 MPa
    • Maximum Temperature (°C): 55 ± 3
    • Frequency (Hz): 50/60
  8. Ariston Electric Water Heater Andris 2 LUX (Pemanas Air Elektrik)
    Mulai

    Rp3.499.900

    Ariston Electric Water Heater Andris 2 LUX (Pemanas Air Elektrik)
    Deskripsi:
    Lapisan Incoloy Enamel pada elemen pemanasMencegah kalsium yang terkandung dalam air menempeldi elemen pemanas, sehingga proses pemanasanmenjadi efisien10 years warrantyDengan Teknologi Titan Shield memberikan perlindunganganda terhadap korosiAG+ TechnolgyMencegah pertumbuhan bakteri dan jamur pada tangkipemanas air hingga 80%.Italian Design dengan LED DisplayDesain mewah oleh Umberto Palermo, dengan knobpengaturan dan lampu indicator yang lengkap
    atribut:
    • Voltage (V): 230
    • Tank: Steel with Titanshield
    • Heat Element: Incoloy Enameled
    • Thermostat: Electronic
    • Protection Level: IPX1
    • Maximum Pressure (bar): 7.5
    • Maximum Temperature (°C): 80
Daftar Harga instant electric water heater Terbaru October 2026
Wasser Gas Water Heater (Pemanas Air Gas)Rp3.399.900
Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)Rp5.499.900
Paloma Gas Water Heater (Pemanas Air Gas)Rp4.399.900
Rinnai Gas Water Heater (Pemanas Air Gas)Rp1.599.900
Wasser Pump Booster (Pompa Dorong)Rp999.900
Ariston Electric Water Heater Andris 2 B (Pemanas Air Elektrik)Rp1.999.900
Ariston Electric Water Heater Instant (Pemanas Air Elektrik)Rp1.999.900
MODENA Electric Water Heater (Pemanas Air Elektrik)Rp1.999.900
Ariston Electric Water Heater Andris 2 R (Pemanas Air Elektrik)Rp2.199.900
FERROLI Electric Water Heater Instant Divo Series (Pemanas Air Elektrik)Rp2.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)